Shop All Storage Tanks
This Product is Discontinued
Dayton
Water Tank, 119 Gal, 59 3/4 H x 26 Dia (Discontinued)
Mfr # 3GVU2
Zoro # G2915087
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank (Gal.) 119
- Tank Style Vertical
- Dia. (In.) 26
- Construction Material Steel
- Overall Height 59 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GVU2
- Zoro # G2915087
- UPC # 190735286418
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 26 |
Overall Height | 59 3/4 in |
Height (In.) | 59-3/4 |
Manufacturers Warranty Length | 5 yr |
Diameter | 26 in |
Description
Water Tank, Tank Type Pre-Charged, Tank Capacity 119 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Steel, Max. Water Temp. 140 Degrees F, Drawdown @ 20-40 PSI 48 gpm, Drawdown @ 30-50 PSI 32.1 gpm, Drawdown @ 40-60 PSI 35.1 gpm, Drawdown @ 50-70 PSI 28.1 gpm, Drawdown @ 60-80 PSI 25.1 gpm, Drawdown @ 70-90 PSI 22.7 gpm, Drawdown @ 80-100 PSI 20.7 gpm, Overall Height 59 3/4 in, Diameter 26 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.