Shop All DC Washdown Motors
Dayton
Washdown Mtr, Cap Strt, TEFC, 1.5hp, 1745rpm
Mfr # 11G246
Zoro # G3980067
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 11G246
- Zoro # G3980067
- UPC # 190735110805
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 12 1/2 in |
Body Dia. | 6.5 in |
Overall Length | 14 3/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.8/7.6-7.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Idler Pulley - 3.5'' Dia.- 5/8'' Bore - Steel (35350063)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY57)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- Dayton DC Motors