Shop All DC Washdown Motors
Dayton
Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm
Mfr # 1TTB8
Zoro # G2012245
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1TTB8
- Zoro # G2012245
- UPC # 190735147856
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/8 in |
Shaft Dia. | 7/8 in |
Body Dia. | 6.5 in |
Overall Length | 12 13/16 in |
Length Less Shaft | 10 11/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 145TC Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm (5XAV3)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- Dayton DC Motors