Shop All DC Washdown Motors
Dayton
Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3520 rpm
Mfr # 5XAU9BG
Zoro # G0822857
product price: $3,029.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,029.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XAU9BG
- Zoro # G0822857
- UPC # 190735355619
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 18 1/4 in |
Body Dia. | 10.75 in |
Overall Length | 21 3/8 in |
Shaft Length | 3 1/8 in |
Shaft Dia. | 1 3/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,520, Voltage 230/460V AC, Full Load Amps 17.4/8.7 A, 213TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213JM, 3733M, TEFC (EJMM3709T)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 1/4" Male NPT (BWM-02)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SA)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TTC1)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm (1TTB1)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC (48ZJ92)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- Dayton DC Motors