Shop All DC Washdown Motors
Dayton
Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm
Mfr # 5XAV2BG
Zoro # G1526052
product price: $1,510.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,510.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XAV2BG
- Zoro # G1526052
- UPC # 190735355640
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 3 5/8 in |
Overall Length | 18 1/4 in |
Shaft Dia. | 1 3/8 in |
Body Dia. | 9.63 in |
Length Less Shaft | 14 5/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, Voltage 230/460V AC, Full Load Amps 18.2/9.1 A, 213T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D744)
- CHICAGO PNEUMATIC Blade-set-rotor (CA144889)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- DONALDSON FPK02 Housing, Long (P762770)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1.5hp, 1745rpm (11G246)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- Dayton DC Washdown Motors