Shop All DC Washdown Motors
Dayton
Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm
Mfr # 6WY60
Zoro # G3422011
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6WY60
- Zoro # G3422011
- UPC # 190735372418
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Overall Length | 13 1/4 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 4.6/2.3 A, 145TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (80BS20H X 1 1/2)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-60PSI 1/4" (CO 8802KL)
- VIAIR Inflation Valve, For 1/4" Air Line Compre (92839)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 3520 rpm (1TTA4BG)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (6WY58)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC (48ZJ92)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- Dayton DC Motors