Shop All DC Washdown Motors
Dayton
Washdown Motor, TEFC, 2 HP, 1740 rpm, 145TC
Mfr # 48ZJ96
Zoro # G1455218
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48ZJ96
- Zoro # G1455218
- UPC # 190735905272
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 13 1/4 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Body Dia. | 6.63 in |
Length Less Shaft | 11 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 6.0/2.8 A, 145TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Endshield Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- NTN NTN 6201, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Open (6201)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,740 Nameplate RPM (5K966)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (4GPT4)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- Dayton DC Washdown Motors