Shop All DC Washdown Motors
Dayton
Washdown Motor, PSC, TEAO, 1/4 HP, 1075 rpm
Mfr # 12V772
Zoro # G4020344
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- RPM Range 0-1,000
- Voltage 115V AC
- Frame 48YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12V772
- Zoro # G4020344
- UPC # 190735117477
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/16 in |
Body Dia. | 5.63 in |
Overall Length | 11 9/16 in |
Length Less Shaft | 7 9/16 in |
Mounting Stud Length | 3/4 in |
Bolt Circle Dia. | 5 1/8 in |
Stud Size | #10-32 x 8.1 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.5 A, 48YZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs - 2/5VX900 (2R5VX900)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" (SS07534)
- NSK 200 Double Row 3200/5200 Ball Bearing, #5205Z (5205Z)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- Dayton DC Motors