Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm
Mfr # 1TRZ4
Zoro # G0893487
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1TRZ4
- Zoro # G0893487
- UPC # 190735147672
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 10 9/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 in |
Length Less Shaft | 9 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.3/1.2 A, 56C Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- TRICO Connection 8 Oz. Glass Reservoir (30205)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103840.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1.5hp, 1745rpm (11G246)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY62)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (4GPT4)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- Dayton DC Washdown Motors