Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm
Mfr # 1TTC3
Zoro # G2113002
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1TTC3
- Zoro # G2113002
- UPC # 190735147887
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 10 13/16 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 1.6./0.8 A, 56 Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun Clamp (82760)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2145049004GS)
- COXREELS Spring Canister Assembly, Steel (1961-5)
- GATES Predator Single Belts, AP43 (AP43)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TTC1)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM (5XAT3BG)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 3520 rpm (1TTA4BG)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- Dayton DC Motors