Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 1 HP, 3520 rpm
Mfr # 1TTA4BG
Zoro # G2194026
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 3,001-3,600
- Voltage 230/460V AC
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1TTA4BG
- Zoro # G2194026
- UPC # 190735147757
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 3/4 in |
Body Dia. | 6.5 in |
Length Less Shaft | 9 11/16 in |
Shaft Length | 2 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,520, Voltage 230/460V AC, Full Load Amps 2.5/1.3 A, 56C Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 3/8" Male NPT, 25PCS (IP1438MS-B25-P)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-13)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm (5XAV3)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- Dayton DC Washdown Motors