Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm
Mfr # 6WY38
Zoro # G2127465
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6WY38
- Zoro # G2127465
- UPC # 190735372272
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 11 7/16 in |
Shaft Dia. | 5/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,740, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56HC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/4" MP x 1/2" MP - 4060 psi (XCP4-08,12MP-08MP,24 IN OAL)
- TRITAN Bearings, Sealed, 5mm Bore Dia., 5.00mm W (625 2RS PRX)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (9476A)
- DYNABRADE Governor Cage (55032)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- Dayton DC Motors