Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm
Mfr # 1TTC1
Zoro # G2151292
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1TTC1
- Zoro # G2151292
- UPC # 190735147863
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 11 13/16 in |
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56 Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-8X1, 25-SW (PUN-H-8X1,25-SW)
- TRITAN Lockwasher, inch, For Use with N05 Locknut (W05)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- LEESON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (117129.00)
- Dayton DC Washdown Motors