Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm
Mfr # 2RKY8
Zoro # G1993284
product price: $1,858.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,858.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RKY8
- Zoro # G1993284
- UPC # 190735229880
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Overall Length | 16 15/16 in |
Length Less Shaft | 14 3/8 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Body Dia. | 9 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,525, Voltage 230/460V AC, Full Load Amps 12.2/6.1 A, 184TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- MRC Inst & Mini - Inch Brgs, #R6ZZ (R6ZZ)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3/4 HP, 1725 rpm (2DAK8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3500 rpm (6WY35)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- Dayton DC Washdown Motors