Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 5 HP, 3515 rpm
Mfr # 5XAU3BG
Zoro # G2016366
product price: $1,898.99
/ea
Free Shipping & Returns
$1,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XAU3BG
- Zoro # G2016366
- UPC # 00190735355558
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 8.38 in |
Length Less Shaft | 12 3/4 in |
Overall Length | 15 3/4 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 3 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,525, Voltage 230/460V AC, Full Load Amps 12.1/6.1 A, 184T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- GATES PowerGrip GT3 Belts - 2M and 3M, 406-2MGT-09 (406-2MGT-09)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE18)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3/4 HP, 1725 rpm (2DAK8)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (4GPT3)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM (5XAT3BG)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (4GPT4)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- Dayton DC Washdown Motors