Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 3 HP, 3510 rpm
Mfr # 2RKY6
Zoro # G0361277
original price:
$1,536.56
51% off
new price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RKY6
- Zoro # G0361277
- UPC # 190735229866
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 13 11/16 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Body Dia. | 9 in |
Overall Length | 16 15/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,510, Voltage 230/460V AC, Full Load Amps 8.1/4.05 A, 182TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x5/8)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- VELVAC Air Dryer, For Use With AD-SP Dryers (034046)
- WESTWARD Grease Coupler, Steel, PK3 (45FG41)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm (5XAV3)
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- Dayton DC Motors