Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm
Mfr # 5XAU2
Zoro # G3020683
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XAU2
- Zoro # G3020683
- UPC # 190735355541
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 12 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 15 3/4 in |
Shaft Length | 3 in |
Body Dia. | 9.63 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,765, Voltage 230/460V AC, Full Load Amps 7.6/3.8 A, 182T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- NSK NSK-6308Z, 6300 Series Single Row Deep Groove Ball Bearing, 6308Z (6308Z)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm (1TRZ1)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- Dayton DC Washdown Motors