Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm
Mfr # 5XAU0
Zoro # G0470592
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5XAU0
- Zoro # G0470592
- UPC # 190735355527
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 5/8 in |
Body Dia. | 8.38 in |
Length Less Shaft | 14 1/8 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 14 1/2 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,765, Voltage 230/460V AC, Full Load Amps 7.6/3.8 A, 182TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-50-D3-PPSA-N3 (DSBC-32-50-D3-PPSA-N3)
- PRIME-LINE Graphite Lubricant Powder, 6.5 Gram, Prevents Sticking and Wearing Single Pack (MP66780)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2332T)
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC (48ZJ92)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- Dayton DC Motors