Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 20 HP, 3450 rpm
Mfr # 2RKZ7
Zoro # G0547513
product price: $6,206.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$6,206.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 20
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RKZ7
- Zoro # G0547513
- UPC # 190735229965
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Body Dia. | 12.25 in |
Overall Length | 22 5/16 in |
Length Less Shaft | 20 5/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,540, Voltage 230/460V AC, Full Load Amps 46.0/23.0 A, 256TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Coalescing Filter, 1/2" (F574W)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 11 oz, Brown (00316)
- SKF SKF-5210, Double Row Ball Brgs, 5210 (5210)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY59)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56HC (48ZJ93)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- Dayton DC Motors