Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 20 HP, 1765 rpm
Mfr # 2RKZ6
Zoro # G1576057
original price:
$5,428.32
50% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,713.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 20
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2RKZ6
- Zoro # G1576057
- UPC # 190735229958
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Body Dia. | 12.25 in |
Overall Length | 25 5/16 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 20 5/8 in |
Shaft Length | 4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,765, Voltage 230/460V AC, Full Load Amps 49.0/24.5 A, 256TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Fluid Reservoir, 1.2 Gallon (MITMVA576)
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-510/510-B-650)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY62)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- Dayton DC Washdown Motors