Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM
Mfr # 5XAT3BG
Zoro # G0781812
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5XAT3BG
- Zoro # G0781812
- UPC # 190735355459
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 13 15/16 in |
Body Dia. | 6.63 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 11 13/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,505, Voltage 230/460V AC, Full Load Amps 4.9/2.4 A, 145TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel, Endshield Material Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MP3209, Return Line, 3 micron (ZX-MP3209)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310 (6310/C3)
- PARKER Hydraulic Hose Cap, Steel, 6000 psi (12FNMLS)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- Dayton DC Motors