Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm
Mfr # 4GPT3
Zoro # G2951191
Free Shipping & Returns
$1,379.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4GPT3
- Zoro # G2951191
- UPC # 190735324554
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.47 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 9/16 in |
Overall Length | 13 13/16 in |
Shaft Length | 2 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,480, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR14B (CR14B)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- FESTO Shut-Off Valve HE-3-QS-8 (HE-3-QS-8)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- DAYTON Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm (2DAN1)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- Dayton DC Washdown Motors