Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm
Mfr # 6WY46
Zoro # G2459055
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6WY46
- Zoro # G2459055
- UPC # 190735372319
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 56HC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- LINCOLN Oil Pump, 25 to 50 lb. Buckets (G400)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00156ET3E143TC-W22)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm (11G252)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- Dayton DC Washdown Motors