Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm
Mfr # 5XAT5
Zoro # G0387861
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XAT5
- Zoro # G0387861
- UPC # 190735355473
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 3/8 in |
Overall Length | 14 5/16 in |
Length Less Shaft | 12 in |
Body Dia. | 6.94 in |
Shaft Dia. | 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 5.7/2.8 A, 145T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Three Position Detent (P80-8)
- DAYTON Sleeve Bearing, 3/8x9/16x1 L, PK3 (3FJJ5)
- A.R. NORTH AMERICA Check Valve 5800psi 3/8 Fx2 (4074000001)
- BANDO 1600 mm Outside Length, 13 mm Top Width, 1 Ribs (AX61)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- DAYTON Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm (5M062)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3500 rpm (6WY35)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- Dayton DC Washdown Motors