Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 15 HP, 3450 rpm
Mfr # 2RKZ5
Zoro # G1599141
product price: $5,588.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,588.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 15
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RKZ5
- Zoro # G1599141
- UPC # 190735229941
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Body Dia. | 12.25 in |
Overall Length | 23 3/4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 19 7/8 in |
Shaft Length | 4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,540, Voltage 230/460V AC, Full Load Amps 37.0/18.5 A, 254TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- FESTO Push-In Fitting QBMF-10-32-UNF-1/4-U (QBMF-10-32-UNF-1/4-U)
- GAST Vane 0822/1022/0870/1040 Fcst Ab992B (AB992B)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- DAYTON Washdown Motor, TEFC, 2 HP, 1725 rpm, 56C (48ZJ97)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (4GPT4)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm (1TTB1)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- Dayton DC Washdown Motors