Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm
Mfr # 2DAK7
Zoro # G0802356
original price:
$602.82
46% off
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2DAK7
- Zoro # G0802356
- UPC # 190735218365
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 11 1/2 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6.5 in |
Overall Length | 13 7/16 in |
Shaft Dia. | 5/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 1.6./0.8 A, 56 Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-1/2-RT-150-CB (PUN-H-1/2-RT-150-CB)
- DAYTON Bearing, Sleeve, Pk3 (1X870)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-R-RS2)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3/4 HP, 1725 rpm (2DAK8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- DAYTON Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm (5M062)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- Dayton DC Washdown Motors