Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm
Mfr # 5XAV1BG
Zoro # G2116012
product price: $2,259.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,259.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5XAV1BG
- Zoro # G2116012
- UPC # 190735355633
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 10.75 in |
Shaft Length | 3 1/8 in |
Length Less Shaft | 17 1/4 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 20 3/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, Voltage 230/460V AC, Full Load Amps 24.0/12.0 A, 215TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-100)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 17 in L Outside, SBR/CR (4L170)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (119176.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- Dayton DC Motors