Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm
Mfr # 2DAM9
Zoro # G1014501
product price: $1,400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2DAM9
- Zoro # G1014501
- UPC # 190735218419
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 9.63 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 1/8 in |
Length Less Shaft | 17 1/4 in |
Overall Length | 20 7/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, Voltage 230/460V AC, Full Load Amps 23.9/11.9 A, 215TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Epoxy Coated Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 68 rpm, TEFC, 115V (2Z818)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 108 Nominal, 425 to 456 ID, 0025 Thickness, 34 Width, 300 (844425)
- ENERPAC Rc10 Ton Spring Kit Rc108 (RC10K34)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3/4 HP, 1725 rpm (2DAK8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC (48ZJ92)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/3 HP, 1745 rpm (6WY28)
- Dayton DC Washdown Motors