Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm
Mfr # 6WY58
Zoro # G2699225
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6WY58
- Zoro # G2699225
- UPC # 190735372395
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Overall Length | 13 1/4 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, Voltage 230/460V AC, Full Load Amps 2.9/1.45 A, 143TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR111C10R, Return Line, 10 micron, Outside-In (MF0062273)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- DAYTON AC Gearmotor, 493.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z391)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- Dayton DC Motors