Shop All DC Washdown Motors
Dayton
Washdown Motor, 3 Ph, TEFC, 1 HP, 1165 rpm
Mfr # 4GPT1
Zoro # G3313344
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4GPT1
- Zoro # G3313344
- UPC # 190735324530
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 3/8 in |
Overall Length | 12 9/16 in |
Body Dia. | 6.47 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,165, Voltage 230/460V AC, Full Load Amps 4.0/2.0 A, 145TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Frame Material Stainless Steel, Endshield Material 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (FC1106F)
- MOOG Axle Pivot Bushing - Front, K8095 (K8095)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- Dayton DC Washdown Motors