Shop All Automotive Warning & Marker Lights
Dayton
Warning Light, Red, LED, Stud
Mfr # 26ZT55
Zoro # G5522291
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 90 to 240V
- Light Output 4.5 to 12W
- Current Drawn 0.03 to 0.05
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT55
- Zoro # G5522291
- UPC # 190735211892
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 86 mm |
Height | 4 1/4 in |
Details
Item | Warning Light |
Lamp Type | Led |
Voltage | 90 to 240V |
Light Output | 4.5 to 12W |
Current Drawn | 0.03 to 0.05 |
Color | Red |
Housing Material | Polycarbonate |
Mounting | Stud |
Standards | UL, CSA |
Power Source | 90-240 |
Lens Design | Dome |
Lens Material | Polycarbonate |
Rating | IP65 |
Operating Temp. | -20 Degrees to 40 Degrees C |
Flashes per Minute | 80 |
Lamp Life | 30,000 hr |
Material | polycarbonate |
Lamp Life (Hours) | 30,000 hr. |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 80, Light Output 4.5 to 12W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source 90-240, Current Drawn 0.03 to 0.05, Height 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Premium, Struts For Car/Truck/SUV, G55551 (G55551)
- DONALDSON Air Filter, Primary Konepac, P150694 (P150694)
- SALTDOGG 1 cu. yd. capacity Electric Poly Hopper Spreader (SHPE1000X)
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- DAYTON Warning Light, Clear, LED, Stud (26ZT59)
- DAYTON Warning Light, Red, LED, Stud (26ZT65)
- DAYTON Warning Light, Yellow, LED, Stud (26ZT51)
- DAYTON Warning Light, Blue, LED, Stud (26ZT58)
- WHELEN ENGINEERING Vertex Super-LED Warning Light, White (WHEVTX609C)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1502)
- ABRAMS StarEye 4" Dome 12 LED Magnet/Permanent Mount Beacon (SB-400)
- Dayton Automotive Lighting