Shop All Automotive Warning & Marker Lights
Dayton
Warning Light, Red, LED, Stud
Mfr # 26ZT50
Zoro # G5727486
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V
- Light Output 2 to 3.6W
- Current Drawn 0.17 to 0.2
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT50
- Zoro # G5727486
- UPC # 190735211847
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 86 mm |
Height | 4 1/4 in |
Details
Item | Warning Light |
Lamp Type | Led |
Voltage | 12 to 24V |
Light Output | 2 to 3.6W |
Current Drawn | 0.17 to 0.2 |
Color | Red |
Housing Material | Polycarbonate |
Mounting | Stud |
Standards | UL, CSA |
Rating | IP65 |
Lens Design | Dome |
Operating Temp. | -20 Degrees to 40 Degrees C |
Lens Material | Polycarbonate |
Power Source | 12-24 |
Flashes per Minute | 80 |
Lamp Life | 30,000 hr |
Lamp Life (Hours) | 30,000 hr. |
Material | polycarbonate |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 80, Light Output 2 to 3.6W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source 12-24, Current Drawn 0.17 to 0.2, Height 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SPARE TIRE TOOL - ORANGE (CTA4354)
- GEN-Y HITCH 3/4 Hitch Pin 4.25 Useable Length & Twist Clip (GH-097)
- POWERBUILT Ratcheting Caliper Piston Tool Set (647861)
- DONALDSON Hydraulic Filter, Spin-On, P561183 (P561183)
- DAYTON Warning Light, Red, LED, Stud (26ZT65)
- DAYTON Warning Light, Blue, LED, Stud (26ZT58)
- DAYTON Warning Light, Clear, LED, Stud (26ZT59)
- DAYTON Warning Light, Yellow, LED, Stud (26ZT51)
- GROTE LIGHTING CLR/MKR LAMP-RED-BEEHIVE TYPE BAR (49002)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber LED Mini Light Bar (8891040)
- Dayton Automotive Warning & Marker Lights