Shop All Automotive Warning & Marker Lights
Dayton
Warning Light, Green, LED, Stud
Mfr # 26ZT57
Zoro # G5688383
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 90 to 240V
- Light Output 4.5 to 12W
- Color Green
- Current Drawn 0.03 to 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT57
- Zoro # G5688383
- UPC # 190735211915
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 86 mm |
Height | 4 1/4 in |
Details
Lamp Type | Led |
Voltage | 90 to 240V |
Light Output | 4.5 to 12W |
Color | Green |
Current Drawn | 0.03 to 0.05 |
Housing Material | Polycarbonate |
Mounting | Stud |
Standards | UL, CSA |
Rating | IP65 |
Lens Design | Dome |
Lens Material | Polycarbonate |
Item | Warning Light |
Flashes per Minute | 80 |
Operating Temp. | -20 Degrees to 40 Degrees C |
Lamp Life | 30,000 hr |
Power Source | 90-240 |
Material | polycarbonate |
Lamp Life (Hours) | 30,000 hr. |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 80, Light Output 4.5 to 12W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source 90-240, Current Drawn 0.03 to 0.05, Height 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 460J10 (460J10)
- ENERGY SUSPENSION SM. GEN PURPOSE BUMP STOPS (2) (9.9103G)
- OTC Fwd Axle Nut Socket, 36mm (4547A-36)
- PRESTONE Antifreeze Coolant, Ready-to-Use, 55 gal. (AF3355)
- DAYTON Warning Light, Clear, LED, Stud (26ZT59)
- DAYTON Warning Light, Yellow, LED, Stud (26ZT51)
- DAYTON Warning Light, Red, LED, Stud (26ZT65)
- DAYTON Warning Light, Blue, LED, Stud (26ZT58)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Blue/Red LED Strobe Light (8892805)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- ECCO Warning Light, LED, Green (ED3705G)
- Dayton Automotive Warning & Marker Lights