Shop All Automotive Warning & Marker Lights
Dayton
Warning Light, Blue, LED, Stud
Mfr # 26ZT58
Zoro # G5606684
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 90 to 240V
- Light Output 4.5 to 12W
- Color Blue
- Current Drawn 0.03 to 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26ZT58
- Zoro # G5606684
- UPC # 190735211922
- Country of Origin Korea, Republic of
- Category Automotive Warning & Marker Lights
Dimensions
Height | 4 1/4 in |
Diameter | 86 mm |
Details
Item | Warning Light |
Lamp Type | Led |
Voltage | 90 to 240V |
Light Output | 4.5 to 12W |
Color | Blue |
Current Drawn | 0.03 to 0.05 |
Housing Material | Polycarbonate |
Mounting | Stud |
Standards | UL, CSA |
Rating | IP65 |
Lamp Life | 30,000 hr |
Operating Temp. | -20 Degrees to 40 Degrees C |
Power Source | 90-240 |
Flashes per Minute | 80 |
Lens Design | Dome |
Lens Material | Polycarbonate |
Material | polycarbonate |
Lamp Life (Hours) | 30,000 hr. |
Shop By | Closeouts |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 80, Light Output 4.5 to 12W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source 90-240, Current Drawn 0.03 to 0.05, Height 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Jug, Silicone Oil, 1,000 ISO Viscosity (56401)
- WIX FILTERS Aquachek Water Removal Kit-Contains: Mou, Ack20 (ACK20)
- SEACHOICE Universal Boat Mirror for Windshields up to 1" Thick (79501)
- PERFORMANCE TOOL Jumper Cable 6Ga 16'L (W1672)
- DAYTON Warning Light, Red, LED, Stud (26ZT65)
- DAYTON Warning Light, Clear, LED, Stud (26ZT59)
- DAYTON Warning Light, Yellow, LED, Stud (26ZT51)
- OPTRONICS 10-LED 6IN OVAL SURFACE FLANGE MOUNT STOP/TURN/TAIL LIGHT; HARD WIRED (STL78RK)
- GROTE Clr/Mkr Lmp- Yel-Led- Micronovapc- W/O B, 45283 (45283)
- GROTE Clearance Marker Light, LED, Red (49262)
- ASTRO OPTICS Mini Led Light Bar Pod W/ Lith. Battery (TG-SO9LI)
- Dayton Automotive Warning & Marker Lights