Shop All Wet Dry Vacuums
This Product is Discontinued
Dayton
Wall Mount Wall-Mount Shop Vacuum, 1-1/2" Hose Dia., Standard 120 cfm (Discontinued)
Mfr # 13J021
Zoro # G4069536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 120 cfm
- Amps 9.2
- Average Brush Life 500 hr
- Filter Type Standard
- Hose Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13J021
- Zoro # G4069536
- UPC # 190735121177
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 18 ft. |
Tank Size | 5 gal |
Vacuum Hose Dia. | 1 1/2 in |
Height | 24 3/4 in |
Width | 16 3/4 in |
Length | 7 1/2 in |
Power Cord Length | 6 ft |
Vacuum Hose Length | 18 ft |
Description
Wall-Mount Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 85 cfm, Static Pressure 56 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 5 gal, Tank Dry Capacity 4 1/2 gal, Tank Wet Capacity 2 3/4 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 5 hp, Power 325 W, Current 9 A, Voltage 120 V, Height 24 3/4 in, Length 7 1/2 in, Width 16 3/4 in, Weight 19 lb, Average Brush Life 500 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.