Shop All Vacuum Parts
Dayton
Wall Mount Bracket, Plastic
Mfr # 4UAD2
Zoro # G2340484
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VHF8
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 1VHF8
- Type Plastic
- Fits Vacuum Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UAD2
- Zoro # G2340484
- UPC # 190735334898
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Wall Mount Bracket |
For Use With | 1VHF8 |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 1VHF8 |
Type | Plastic |
Fits Vacuum Brand | Dayton |
Description
Wall Mount Bracket, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1VHF8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Clear, 50 PK (BWKD38634CL)
- REMCO VIKAN Black 20" Squeegee Head (77539)
- SC JOHNSON PROFESSIONAL Foam Soap Dispenser, Manual, Black, 3250mL (GPF3LDQ)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05514)
- DAYTON Drive Belt (31UL10)
- AMETEK VAC MOTOR - TF 120V 1STG 5.7 - 116881-50 (116455-50)
- AMETEK VAC MOTOR - PD 120V 2STG 5.7 WITH 1.5in INLET, VMAX CLASSIC (116757-29)
- HUSQVARNA Extension Wand, Steel, 48" L (536344101)
- PROTEAM Switch Box Full Assembly, Fits ProTeam Backpack Vacuum (836225)
- BISSEL COMMERCIAL Bissell Commercial U1451BELT Vacuum Belt for BGU1451T and BGU1937T Vacuum Cleaners (207U1451BELT)
- PROTEAM Replacement Nut - Aluminum Wands (100099)
- Dayton Vacuum Parts