Shop All Electric Wall Heater Accessories
This Product is Discontinued
Dayton
Wall Mount Bracket, 28-3/4InL, 3-1/2InW (Discontinued)
Mfr # 1RKU1
Zoro # G0788663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Includes Safety Cable Kit
- Length 28-3/4"
- For Use With Dayton Electric Salamander Heaters: 1RKT2C, 1RKT3C, 1RKT4C, 1RKT5C, 1RKT9C, 1RKU2C
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1RKU1
- Zoro # G0788663
- UPC # 190735146897
- Country of Origin China
- Category Electric Wall Heater Accessories
Dimensions
Length | 28-3/4" |
Width | 3-1/2" |
Height | 17-1/4" |
Depth | 28-3/4" |
Overall Height | 17-1/4" |
Overall Depth | 28-3/4" |
Overall Length | 28-3/4" |
Details
Item | Wall Mounting Bracket |
Color | Black |
Includes | Safety Cable Kit |
For Use With | Dayton Electric Salamander Heaters: 1RKT2C, 1RKT3C, 1RKT4C, 1RKT5C, 1RKT9C, 1RKU2C |
Material | Steel |
Description
Wall Mounting Bracket, For Use With Dayton Electric Salamander Heaters: 1RKT2C, 1RKT3C, 1RKT4C, 1RKT5C, 1RKT9C, 1RKU2C, Black, Material Steel, Includes Safety Cable Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.