Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 60 In Fan
Mfr # 3FKG5
Zoro # G2248574
product price: $1,223.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,223.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 60 in
- Construction 16 Gauge Galvanized Steel
- Dimension D (In.) 0 in
- Application For Use With Exhaust/Supply Fans
- Height (In.) 66 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKG5
- Zoro # G2248574
- UPC # 190735285374
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 60 in |
Dimension D (In.) | 0 in |
Height (In.) | 66 1/4 in |
Dimension C (In.) | 2 in |
Dimension A (In.) | 66 1/4 in |
Width (In.) | 66 1/4 in |
Dimension B (In.) | 54 in |
Depth (In.) | 54 in |
Overall Height | 66 1/4 in |
For Blade Diameter | 60 in |
Overall Depth | 54 in |
For Cut-Out Height | 67 3/4 in |
For Cut-Out Width | 67 3/4 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 67 3/4 in x 67 3/4 in |
Overall Width | 66 1/4 in |
Overall HxWxD | 66 1/4 in x 66 1/4 in x 54 in |
Recommended Wall Opening HxW | 67 3/4 in x 67 3/4 in |
Description
Wall Housing, For Blade Diameter 60 in, For Cut-Out Height 67 3/4 in, For Cut-Out Width 67 3/4 in, Thickness 16, Material Steel, Overall Depth 54 in, Overall Height 66 1/4 in, Overall Width 66 1/4 in, Finish Galvanized, Includes (2) Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- SUPCO Key for Thermostat Guard (F336)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- DAYTON Exhaust Fan, 16 In, Hazardous Location (10D997)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- Dayton Exhaust and Supply Fan Accessories