Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 54 In Fan
Mfr # 3FKG4
Zoro # G0369442
product price: $1,133.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,133.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 54 in
- Construction 16 Gauge Galvanized Steel
- Height (In.) 60 1/4 in
- Gauge 16
- Dimension B (In.) 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKG4
- Zoro # G0369442
- UPC # 190735285367
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 54 in |
Height (In.) | 60 1/4 in |
Dimension B (In.) | 52 in |
Width (In.) | 60 1/4 in |
Dimension A (In.) | 60 1/4 in |
Dimension D (In.) | 0 in |
Dimension C (In.) | 2 in |
Depth (In.) | 52 in |
Overall Depth | 52 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 61 3/4 in x 61 3/4 in |
Overall HxWxD | 60 1/4 in x 60 1/4 in x 52 in |
For Blade Diameter | 54 in |
For Cut-Out Height | 61 3/4 in |
For Cut-Out Width | 61 3/4 in |
Recommended Wall Opening HxW | 61 3/4 in x 61 3/4 in |
Overall Width | 60 1/4 in |
Overall Height | 60 1/4 in |
Description
Wall Housing, For Blade Diameter 54 in, For Cut-Out Height 61 3/4 in, For Cut-Out Width 61 3/4 in, Thickness 16, Material Steel, Overall Depth 52 in, Overall Height 60 1/4 in, Overall Width 60 1/4 in, Finish Galvanized, Includes (2) Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (60H510)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- DAYTON Exhaust Fan, 30 In, Hazardous Location (10E020)
- DAYTON Weatherhood, 16 In. (16D558)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- Dayton Exhaust and Supply Fan Accessories