Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 42 In Fan
Mfr # 3FKG2
Zoro # G0483156
product price: $780.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 42 in
- Construction 18 Gauge Galvanized Steel
- Dimension A (In.) 46 1/8 in
- Application For Use With Exhaust/Supply Fans
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKG2
- Zoro # G0483156
- UPC # 190735285343
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 42 in |
Dimension A (In.) | 46 1/8 in |
Dimension B (In.) | 44 in |
Dimension C (In.) | 2 in |
Height (In.) | 46 1/4 in |
Depth (In.) | 44 in |
Width (In.) | 46 1/8 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 47 5/8 in x 47 5/8 in |
For Cut-Out Height | 47 5/8 in |
For Cut-Out Width | 47 5/8 in |
Overall Depth | 44 in |
For Blade Diameter | 42 in |
Overall Width | 46 1/4 in |
Overall HxWxD | 46 1/4 in x 46 1/4 in x 44 in |
Overall Height | 46 1/4 in |
Recommended Wall Opening HxW | 47 5/8 in x 47 5/8 in |
Details
Item | Wall Housing |
Construction | 18 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 18 |
Finish | Galvanized |
Thickness | 18 |
Material | Steel |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Description
Wall Housing, For Blade Diameter 42 in, For Cut-Out Height 47 5/8 in, For Cut-Out Width 47 5/8 in, Thickness 18, Material Steel, Overall Depth 44 in, Overall Height 46 1/4 in, Overall Width 46 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 20" x 21.5" x 1", 4 Pack (KB20X21.5X1A_4)
- IMPERIAL 364Fha04 1/4 Bender (364FHA04)
- 4 WAY DIFFUSER 8 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77506)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- DAYTON Exhaust Fan, 18 In, Hazardous Location (10D999)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- DAYTON Wall Housing, Galv Steel, For 60 In Fan (3FKG5)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Weatherhood, 14 In. (16D557)
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- DAYTON Wall Collar, 12 In. (16D550)
- Dayton Exhaust and Supply Fan Accessories