Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 36 In Fan
Mfr # 3FKG1
Zoro # G0879611
product price: $538.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 36 in
- Construction 18 Gauge Galvanized Steel
- Dimension B (In.) 39 in
- Depth (In.) 39 in
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKG1
- Zoro # G0879611
- UPC # 190735285336
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 36 in |
Dimension B (In.) | 39 in |
Depth (In.) | 39 in |
Height (In.) | 40 1/8 in |
Width (In.) | 40 1/8 in |
Dimension A (In.) | 40 1/8 in |
Dimension C (In.) | 2 in |
Overall Width | 40 1/4 in |
For Cut-Out Height | 41 5/8 in |
Overall HxWxD | 40 1/4 in x 40 1/4 in x 39 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 41 5/8 in x 41 5/8 in |
For Blade Diameter | 36 in |
Overall Height | 40 1/4 in |
Overall Depth | 39 in |
Recommended Wall Opening HxW | 41 5/8 in x 41 5/8 in |
For Cut-Out Width | 41 5/8 in |
Details
Item | Wall Housing |
Construction | 18 Gauge Galvanized Steel |
Gauge | 18 |
Application | For Use With Exhaust/Supply Fans |
Finish | Galvanized |
Material | Steel |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Thickness | 18 |
Description
Wall Housing, For Blade Diameter 36 in, For Cut-Out Height 41 5/8 in, For Cut-Out Width 41 5/8 in, Thickness 18, Material Steel, Overall Depth 39 in, Overall Height 40 1/4 in, Overall Width 40 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366389)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00251)
- A.O. SMITH 9005964005 Kit Gas Control (9005964005)
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L (CV4P-6FS-6FS)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Exhaust Fan, 16 In, 1201 CFM (10D956)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- Dayton Exhaust and Supply Fan Accessories