Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 18 In Fan
Mfr # 3FKF6
Zoro # G1528125
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 18 in
- Construction 18 Gauge Galvanized Steel
- Height (In.) 22 1/8 in
- Gauge 18
- Dimension A (In.) 22 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKF6
- Zoro # G1528125
- UPC # 190735285299
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 18 in |
Height (In.) | 22 1/8 in |
Dimension A (In.) | 22 1/8 in |
Width (In.) | 22 1/8 in |
Dimension C (In.) | 1 1/4 in |
Depth (In.) | 28 in |
Dimension B (In.) | 28 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 23 5/8 in x 23 5/8 in |
Overall Width | 22 1/4 in |
Recommended Wall Opening HxW | 23 5/8 in x 23 5/8 in |
Overall Depth | 28 in |
For Cut-Out Height | 23 5/8 in |
Overall Height | 22 1/4 in |
For Blade Diameter | 18 in |
For Cut-Out Width | 23 5/8 in |
Overall HxWxD | 22 1/4 in x 22 1/4 in x 28 in |
Details
Item | Wall Housing |
Construction | 18 Gauge Galvanized Steel |
Gauge | 18 |
Application | For Use With Exhaust/Supply Fans |
Material | Steel |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Thickness | 18 |
Finish | Galvanized |
Description
Wall Housing, For Blade Diameter 18 in, For Cut-Out Height 23 5/8 in, For Cut-Out Width 23 5/8 in, Thickness 18, Material Steel, Overall Depth 28 in, Overall Height 22 1/4 in, Overall Width 22 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C733)
- MASTERCOOL Purge Pump Kit, Metal and Plastic (MCP44-PPK)
- DAYTON Wall Collar, 8 In. (16D548)
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- DAYTON Weatherhood, 10 In. (16D555)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- Dayton Exhaust and Supply Fan Accessories