Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 16 In Fan
Mfr # 3FKF5
Zoro # G1181153
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 16 in
- Construction 18 Gauge Galvanized Steel
- Gauge 18
- Height (In.) 20 1/8 in
- Dimension C (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKF5
- Zoro # G1181153
- UPC # 190735285282
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 16 in |
Height (In.) | 20 1/8 in |
Dimension C (In.) | 1 1/4 in |
Depth (In.) | 27 in |
Dimension B (In.) | 27 in |
Dimension A (In.) | 20 1/8 in |
Width (In.) | 20 1/8 in |
Overall Height | 20 1/4 in |
For Cut-Out Height | 21 5/8 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 21 5/8 in x 21 5/8 in |
Recommended Wall Opening HxW | 21 5/8 in x 21 5/8 in |
Overall HxWxD | 20 1/4 in x 20 1/4 in x 27 in |
Overall Width | 20 1/4 in |
For Cut-Out Width | 21 5/8 in |
For Blade Diameter | 16 in |
Overall Depth | 27 in |
Details
Item | Wall Housing |
Construction | 18 Gauge Galvanized Steel |
Gauge | 18 |
Application | For Use With Exhaust/Supply Fans |
Thickness | 18 |
Finish | Galvanized |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Material | Steel |
Description
Wall Housing, For Blade Diameter 16 in, For Cut-Out Height 21 5/8 in, For Cut-Out Width 21 5/8 in, Thickness 18, Material Steel, Overall Depth 27 in, Overall Height 20 1/4 in, Overall Width 20 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- MAMAC PARTS Sensors, 12" 10K Ohm Ducttempsesr, Nema1 (TE-702-B-7-D)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 1.0" W x 2' L (B00101020L)
- HONEYWELL HOME ACTUATOR, 24 V, 60 HZ, 6" LEADWIR- ES. 7/8" (VU844A1003)
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- DAYTON Wall Collar, 42 In, Galvanized Steel (1WBV4)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Wall Collar, 24 In, Galvanized Steel (1WBV1)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- Dayton Exhaust and Supply Fan Accessories