Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, Galv Steel, For 12 In Fan
Mfr # 3FKF4
Zoro # G0586713
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 12 in
- Construction 18 Gauge Galvanized Steel
- Height (In.) 16 1/8 in
- Gauge 18
- Dimension A (In.) 16 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FKF4
- Zoro # G0586713
- UPC # 190735285275
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 12 in |
Height (In.) | 16 1/8 in |
Dimension A (In.) | 16 1/8 in |
Depth (In.) | 23 in |
Dimension C (In.) | 1 1/4 in |
Width (In.) | 16 1/8 in |
Dimension B (In.) | 23 in |
Overall Height | 16 1/4 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 17 5/8 in x 17 5/8 in |
For Blade Diameter | 12 in |
For Cut-Out Height | 17 5/8 in |
Overall HxWxD | 16 1/4 in x 16 1/4 in x 23 in |
Overall Width | 16 1/4 in |
For Cut-Out Width | 17 5/8 in |
Recommended Wall Opening HxW | 17 5/8 in x 17 5/8 in |
Overall Depth | 23 in |
Details
Item | Wall Housing |
Construction | 18 Gauge Galvanized Steel |
Gauge | 18 |
Application | For Use With Exhaust/Supply Fans |
Finish | Galvanized |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Thickness | 18 |
Material | Steel |
Description
Wall Housing, For Blade Diameter 12 in, For Cut-Out Height 17 5/8 in, For Cut-Out Width 17 5/8 in, Thickness 18, Material Steel, Overall Depth 23 in, Overall Height 16 1/4 in, Overall Width 16 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 1", 4 Pack (FD14X25_4)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-8AC)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition, 24V (36H32-214)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- DAYTON Exhaust Fan, 24 In, 5438 CFM (10D970)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON Cabinet Supply Fan, 24 In, 115/208-230 V (1AJA7)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- Dayton Exhaust and Supply Fan Accessories