Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, 14 In.
Mfr # 16D562
Zoro # G4589076
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 14 in
- Construction 20 Gauge Galvanized Steel
- Width (In.) 18 1/8 in
- Height (In.) 18 1/8 in
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D562
- Zoro # G4589076
- UPC # 190735129692
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 14 in |
Width (In.) | 18 1/8 in |
Height (In.) | 18 1/8 in |
Dimension A (In.) | 18 1/8 in |
Depth (In.) | 21 in |
Dimension B (In.) | 26 in |
For Cut-Out Height | 19 5/8 in |
Overall HxWxD | 18 1/4 in x 18 1/4 in x 21 in |
Overall Height | 18 1/4 in |
Overall Width | 18 1/4 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 19 5/8 in x 19 5/8 in |
Overall Depth | 21 in |
For Blade Diameter | 14 in |
Recommended Wall Opening HxW | 19 5/8 in x 19 5/8 in |
For Cut-Out Width | 19 5/8 in |
Details
Item | Wall Housing |
Construction | 20 Gauge Galvanized Steel |
Gauge | 18 |
Application | For Use With Exhaust/Supply Fans |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Finish | Galvanized |
Thickness | 18 |
Material | Steel |
Description
Wall Housing, For Blade Diameter 14 in, For Cut-Out Height 19 5/8 in, For Cut-Out Width 19 5/8 in, Thickness 18, Material Steel, Overall Depth 21 in, Overall Height 18 1/4 in, Overall Width 18 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor R134,115V, W/Cap And Relay (195B0560)
- HONEYWELL L4064B2236 Fan & Limit W/8" (L4064B2236)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- BAKERS PRIDE Valve, 1/2 x1/2 in., Natural Gas (2V-R3104A)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Guard Mounted Exhaust Fan, Blade 24" Dia. (484X57)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- Dayton Exhaust and Supply Fan Accessories