Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Housing, 10 In.
Mfr # 16D561
Zoro # G4584675
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 10 in
- Construction 20 Gauge Galvanized Steel
- Gauge 18
- Dimension B (In.) 19 in
- Application For Use With Exhaust/Supply Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D561
- Zoro # G4584675
- UPC # 190735129685
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 10 in |
Dimension B (In.) | 19 in |
Depth (In.) | 21 in |
Dimension A (In.) | 14 1/8 in |
Width (In.) | 14 1/8 in |
Height (In.) | 14 1/8 in |
Overall Width | 14 1/4 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 15 5/8 in x 15 5/8 in |
For Cut-Out Height | 15 5/8 in |
Overall Depth | 21 in |
For Cut-Out Width | 15 5/8 in |
For Blade Diameter | 10 in |
Overall HxWxD | 14 1/4 in x 14 1/4 in x 21 in |
Recommended Wall Opening HxW | 15 5/8 in x 15 5/8 in |
Overall Height | 14 1/4 in |
Details
Item | Wall Housing |
Construction | 20 Gauge Galvanized Steel |
Gauge | 18 |
Application | For Use With Exhaust/Supply Fans |
Finish | Galvanized |
Material | Steel |
Includes | 1 Guard, (4) Mounting Angle, (4) Side Panel |
Thickness | 18 |
Description
Wall Housing, For Blade Diameter 10 in, For Cut-Out Height 15 5/8 in, For Cut-Out Width 15 5/8 in, Thickness 18, Material Steel, Overall Depth 21 in, Overall Height 14 1/4 in, Overall Width 14 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFS3PK)
- ERIE At33A00T 24V Three Wire Actuator (AT33A00T)
- FILL-RITE Cabinet Meter, 0.75 gal. (KIT702MG)
- FRIEDRICH Friedrich® WallMaster® Wall Air Conditioner W/ Electric Heat, 1543 Watt, 230V, 15500 BTU (WET16A33A)
- DAYTON Fan Guard, 46-1/8 In. H, 46-1/8 In. W (1WBU6)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- DAYTON Guard Mounted Exhaust Fan, Blade 10" Dia. (484X52)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- DAYTON Exhaust Fan, 24 In, 4430 CFM (10D962)
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- DAYTON Wall Collar, 12 In. (16D550)
- Dayton Exhaust and Supply Fan Accessories