Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Collar, 8 In.
Mfr # 16D548
Zoro # G4565434
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 8 in
- Construction 20 Gauge Galvanized Steel
- Width (In.) 12 1/8 in
- Depth (In.) 10 1/2 in
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D548
- Zoro # G4565434
- UPC # 190735129555
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 8 in |
Width (In.) | 12 1/8 in |
Depth (In.) | 10 1/2 in |
Height (In.) | 12 1/8 in |
Dimension B (In.) | 16 1/8 in |
Dimension A (In.) | 12 1/8 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 13 5/8 in x 13 5/8 in |
For Blade Diameter | 8 in |
Overall Depth | 10 1/2 in |
Recommended Wall Opening HxW | 13 5/8 in x 13 5/8 in |
Overall Height | 12 1/4 in |
Overall HxWxD | 12 1/4 in x 12 1/4 in x 10 1/2 in |
For Cut-Out Height | 13 5/8 in |
Overall Width | 12 1/4 in |
For Cut-Out Width | 13 5/8 in |
Details
Item | Wall Collar |
Construction | 20 Gauge Galvanized Steel |
Gauge | 20 |
Application | For Use With Exhaust/Supply Fans |
Material | Steel |
Thickness | 20 |
Includes | (4) Mounting Angle, (4) Side Panel |
Finish | Galvanized |
Description
Wall Collar, For Blade Diameter 8 in, For Cut-Out Height 13 5/8 in, For Cut-Out Width 13 5/8 in, Thickness 20, Material Steel, Overall Depth 10 1/2 in, Overall Height 12 1/4 in, Overall Width 12 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- GOODMAN Fil18-32 Filter, Plastic (FIL18-32)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- HESSAIRE Guard, Dayton, For 484X46, 484X47, 484X48 (G24SF)
- Dayton Exhaust and Supply Fan Accessories