Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Collar, 36 In., Galvanized Steel
Mfr # 1WBV3
Zoro # G2700713
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 36 in
- Construction 16 Gauge Galvanized Steel
- Height (In.) 40 1/8 in
- Width (In.) 40 1/8 in
- Application Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBV3
- Zoro # G2700713
- UPC # 190735149287
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 36 in |
Height (In.) | 40 1/8 in |
Width (In.) | 40 1/8 in |
Dimension B (In.) | 21 1/2 in |
Depth (In.) | 21 1/2 in |
Dimension A (In.) | 40 1/8 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 41 5/8 in x 41 5/8 in |
Recommended Wall Opening HxW | 41 5/8 in x 41 5/8 in |
Overall Width | 40 1/4 in |
For Cut-Out Width | 41 5/8 in |
For Blade Diameter | 36 in |
Overall HxWxD | 40 1/4 in x 40 1/4 in x 21 1/2 in |
Overall Height | 40 1/4 in |
Overall Depth | 21 1/2 in |
For Cut-Out Height | 41 5/8 in |
Details
Item | Wall Collar |
Construction | 16 Gauge Galvanized Steel |
Application | Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically |
Gauge | 18 |
Finish | Galvanized |
Includes | (4) Mounting Angle, (4) Side Panel |
Material | Steel |
Thickness | 18 |
Description
Wall Collar, For Blade Diameter 36 in, For Cut-Out Height 41 5/8 in, For Cut-Out Width 41 5/8 in, Thickness 18, Material Steel, Overall Depth 21 1/2 in, Overall Height 40 1/4 in, Overall Width 40 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT10B30A)
- TRANE Motor, 1.5 HP, 460V, 1140 rpm, 3 Phase (MOT10294)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2021-1000-2025)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3-T)
- DAYTON Weatherhood, Galv Steel, For Fan Dia 20 In (3FKF2)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON Exhaust Fan, 30 In, Hazardous Location (10E020)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Weather Hood, 42 In, Galvanized Steel (1WBW3)
- Dayton Exhaust and Supply Fan Accessories