Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Collar, 14 In.
Mfr # 16D551
Zoro # G4612212
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 14 in
- Construction 20 Gauge Galvanized Steel
- Application For Use With Exhaust/Supply Fans
- Width (In.) 18 1/8 in
- Dimension B (In.) 18 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D551
- Zoro # G4612212
- UPC # 190735129586
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 14 in |
Width (In.) | 18 1/8 in |
Dimension B (In.) | 18 3/8 in |
Depth (In.) | 12 1/2 in |
Dimension A (In.) | 18 1/8 in |
Height (In.) | 18 1/8 in |
Overall HxWxD | 18 1/4 in x 18 1/4 in x 12 1/2 in |
Overall Height | 18 1/4 in |
For Cut-Out Width | 19 5/8 in |
For Blade Diameter | 14 in |
Overall Depth | 12 1/2 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 19 5/8 in x 19 5/8 in |
For Cut-Out Height | 19 5/8 in |
Overall Width | 18 1/4 in |
Recommended Wall Opening HxW | 19 5/8 in x 19 5/8 in |
Details
Item | Wall Collar |
Construction | 20 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 20 |
Material | Steel |
Includes | (4) Mounting Angle, (4) Side Panel |
Finish | Galvanized |
Thickness | 20 |
Description
Wall Collar, For Blade Diameter 14 in, For Cut-Out Height 19 5/8 in, For Cut-Out Width 19 5/8 in, Thickness 20, Material Steel, Overall Depth 12 1/2 in, Overall Height 18 1/4 in, Overall Width 18 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658A1013/U)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Weatherhood, 16 In. (16D558)
- BROAN-NUTONE 50 CFM Replacement Motor Wheel for 696N (C350BN)
- Dayton Exhaust and Supply Fan Accessories