Shop All Exhaust and Supply Fan Accessories
Dayton
Wall Collar, 10 In.
Mfr # 16D549
Zoro # G4599217
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 10 in
- Construction 20 Gauge Galvanized Steel
- Application For Use With Exhaust/Supply Fans
- Dimension A (In.) 14 1/8 in
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D549
- Zoro # G4599217
- UPC # 190735129562
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 10 in |
Dimension A (In.) | 14 1/8 in |
Height (In.) | 14 1/8 in |
Width (In.) | 14 1/8 in |
Depth (In.) | 11 1/2 in |
Dimension B (In.) | 16 1/8 in |
Overall Height | 14 1/4 in |
For Cut-Out Width | 15 5/8 in |
Overall Depth | 11 1/2 in |
For Blade Diameter | 10 in |
Recommended Wall Opening HxW | 15 5/8 in x 15 5/8 in |
For Cut-Out Height | 15 5/8 in |
Overall HxWxD | 14 1/4 in x 14 1/4 in x 11 1/2 in |
Recommended Wall Opening HxW (Direct-to-Wall Installation) | 15 5/8 in x 15 5/8 in |
Overall Width | 14 1/4 in |
Details
Item | Wall Collar |
Construction | 20 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 20 |
Finish | Galvanized |
Thickness | 20 |
Material | Steel |
Includes | (4) Mounting Angle, (4) Side Panel |
Description
Wall Collar, For Blade Diameter 10 in, For Cut-Out Height 15 5/8 in, For Cut-Out Width 15 5/8 in, Thickness 20, Material Steel, Overall Depth 11 1/2 in, Overall Height 14 1/4 in, Overall Width 14 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 30A, 120V, 3 Pole (DP301203)
- WEIL MCLAIN Ignition Control Board (511-330-097)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, White (STR-C-12W)
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V (3DPF3)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- DAYTON Guard Mounted Exhaust Fan, Blade 10" Dia. (484X52)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- Dayton Exhaust and Supply Fan Accessories